Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 5/16 in Stud Size, 60 mm², Bare Insulated

  • Mfr # 321867-1

  • Zoro # G500930323


product price: $6.79
/ea
Sold in multiples of 25 for $169.75

Key Features

Minimum Wire Size
41 mm²
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Overall Length
48.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
321867-1
Zoro #
G500930323
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
60 mm²
Minimum Wire Size
41 mm²
Stud Size
5/16 in
Overall Length
48.9 mm
Barrel Inside Dia.
0.444 in

Details

Item
Ring Terminal
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Seam
Closed Barrel
Wire Type
Regular Wire
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight, 90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.