Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, M10 Stud Size, 117 mm², Bare Insulated

  • Mfr # 160129

  • Zoro # G100930327


product price: $13.75
/ea
Sold in multiples of 15 for $206.25

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
117 mm²
Minimum Wire Size
98.3 mm²
Insulation Coverage
None
Insulation Type
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160129
Zoro #
G100930327
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
117 mm²
Minimum Wire Size
98.3 mm²
Stud Size
M10
Overall Length
2.2059 in
Barrel Inside Dia.
0.8689 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
170 Degrees C
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.