Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, M6 Stud Size, 6 AWG, Nylon Insulated, Blue

  • Mfr # 324047

  • Zoro # G700926690


product price: $3.99
/ea
Sold in multiples of 19 for $75.81

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Insulation Type
Nylon
Maximum Operating Temperature
105 Degrees C
Overall Length
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324047
Zoro #
G700926690
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
6 AWG
Stud Size
M6
Overall Length
1.7 in
Barrel Inside Dia.
0.314 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Insulation Type
Nylon
Maximum Operating Temperature
105 Degrees C
Wire Type
Stranded, Regular Wire
Seam
Closed Barrel
Contact Plating Material
Copper, Tin
Insulation Dia
0.314 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.