Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Terminal, 1.42 mm², PVC Insulated, Red

  • Mfr # 181630

  • Zoro # G600930278


product price: $0.35
/ea
Sold in multiples of 232 for $81.20

Key Features

Insulation Color
Red
Minimum Wire Size
0.3 mm²
Insulation Type
PVC
Overall Length
0.805 in
Wire Type
Regular Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181630
Zoro #
G600930278
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
1.42 mm²
Minimum Wire Size
0.3 mm²
Overall Length
0.805 in

Details

Item
Pin Terminal
Insulation Color
Red
Insulation Type
PVC
Wire Type
Regular Wire
Insulation Dia
0.145 in
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.