Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK 900 PCB 2 POS. 3 5 284414-2

TERMI-BLOK 900 PCB 2 POS. 3 5 (Discontinued)

  • Mfr # 284414-2
  • Zoro # G800929898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284414-2
Zoro #
G800929898
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2
PCB Tail Length
3.5 mm [ .138 in ]

Details

Number of Positions
2
Screw Material
Brass
Housing Color
Green
Wire Range
.05 to 2 mm² [ 30 to 12 AWG ]
Connector Style
Receptacle
Housing Material
Polyamide 6.6
Contact Mount
Through Hole
Stacked Levels
Without
Mounting Angle
Right Angle
Contact Mating Area Plating Material
Tin
Screw Plating Material
Nickel
Current Rating (Max) (A)
12
Screw Flange
Without
Interlock
With
Centerline
3.5 mm [ .138 in ]
Applies To
Printed Circuit Board
Voltage (VAC)
300
Screwless Terminal Block
No
Contact Base Material
Brass
Mating Angle
90°
Block Type
None
Number of Rows
1
Wire Entry Angle
Top
Side Stackable
No
Closed End
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.