Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK 900 PCB 3 POS. 3 81 284415-3

TERMI-BLOK 900 PCB 3 POS. 3 81 (Discontinued)

  • Mfr # 284415-3
  • Zoro # G400930119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284415-3
Zoro #
G400930119
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Screw Size
M2

Details

Voltage
300 VAC
Number of Positions
3
Screwless Terminal Block
No
Closed End
Without
Current Rating (Max)
12A
Wire Entry Angle
Side
Connector Mounting Type
Board Mount
Contact Mating Area Plating Material
Tin
Mounting Angle
Right Angle
Screw Flange
Without
Contact Mount
Through Hole
Centerline (Pitch)
.1499 in
Screw Plating Material
Nickel
Operating Temperature Range
-40 to 230°F
Screw Material
Brass
Housing Color
Green
Mating Angle
90°
Housing Material
PA 66
Wire Protection
With
Connector System
Wire-to-Board
Contact Base Material
Brass
Number of Rows
1
Stacked Levels
Without
Interlock
With
Circuit Application
Power & Signal
Connector Style
Header
Side Stackable
Yes
Contact Current Rating (Max)
12A
Threaded Flange
Without
Connector & Contact Terminates To
Printed Circuit Board
Wire Range
30 to 14 AWG
Block Type
None

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.