Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK 900 PCB 4 POS. 3 81

  • Mfr # 284415-4

  • Zoro # G100930167


product price: $2.15
/ea
Sold in multiples of 37 for $79.55

Key Features

Voltage
300 VAC
Contact Current Rating (Max)
12A
Centerline (Pitch)
.1499 in
Connector & Contact Terminates To
Printed Circuit Board
Current Rating (Max)
12A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284415-4
Zoro #
G100930167
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Contact Current Rating (Max)
12A
Centerline (Pitch)
.1499 in
Connector & Contact Terminates To
Printed Circuit Board
Current Rating (Max)
12A
Wire Entry Angle
Side
Side Stackable
Yes
Number of Positions
4
Housing Color
Green
Stacked Levels
Without
Contact Mating Area Plating Material
Tin
Circuit Application
Power & Signal
Wire Range
30 to 14 AWG
Contact Mount
Through Hole
Operating Temperature Range
-40 to 110°C
Contact Base Material
Brass
Screw Material
Brass
Connector Mounting Type
Board Mount
Number of Rows
1
Connector System
Wire-to-Board
Screw Plating Material
Nickel
Wire Protection
With
Screwless Terminal Block
No
Threaded Flange
Without
Connector Style
Header
Housing Material
PA 66

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.