Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK HDR 180  5 08MM 0.M 1-284065-0

TERMI-BLOK HDR 180 5 08MM 0.M (Discontinued)

  • Mfr # 1-284065-0
  • Zoro # G800929973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-284065-0
Zoro #
G800929973
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Housing Material
Polyamide 6.6 GF
Housing Color
Green
Connector Style
Header
Contact Mount
Through Hole
Centerline
5.08 mm [ .2 in ]
Contact Base Material
Phosphor Bronze
Screw Flange
Without
Closed End
With
Threaded Flange
Without
Screwless Terminal Block
Yes
Interlock
With
Contact Mating Area Plating Material
Tin
Number of Positions
10
Block Type
None
Shrouded
Yes
Applies To
Printed Circuit Board
Side Stackable
No
Number of Rows
2
Current Rating (Max) (A)
15
Voltage (VAC)
300
Mounting Angle
Vertical
Stacked Levels
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.