Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK HDR 180  5.08MM P.M 284065-2

TERMI-BLOK HDR 180 5.08MM P.M (Discontinued)

  • Mfr # 284065-2
  • Zoro # G400929854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284065-2
Zoro #
G400929854
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Connector Style
Header
Number of Rows
2
Number of Positions
2
Contact Mating Area Plating Material
Tin
Interlock
With
Screwless Terminal Block
Yes
Threaded Flange
Without
Contact Base Material
Phosphor Bronze
Voltage (VAC)
300
Block Type
None
Side Stackable
No
Housing Material
Polyamide 6.6 GF
Screw Flange
Without
Contact Mount
Through Hole
Shrouded
Yes
Current Rating (Max) (A)
15
Mounting Angle
Vertical
Centerline
5.08 mm [ .2 in ]
Applies To
Printed Circuit Board
Closed End
With
Housing Color
Green

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.