Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK HDR 90  5 08MM P. M 284061-3

TERMI-BLOK HDR 90 5 08MM P. M (Discontinued)

  • Mfr # 284061-3
  • Zoro # G500929952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284061-3
Zoro #
G500929952
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Number of Rows
2
Interlock
Without
Centerline
5.08 mm [ .2 in ]
Connector Style
Header
Side Stackable
No
Housing Material
Polyamide 6.6 GF
Block Type
None
Closed End
With
Mounting Angle
Right Angle
Number of Positions
3
Housing Color
Green
Shrouded
Yes
Contact Mating Area Plating Material
Tin
Voltage (VAC)
300
Screwless Terminal Block
Yes
Threaded Flange
Without
Applies To
Printed Circuit Board
Contact Base Material
Copper Alloy
Current Rating (Max) (A)
15
Screw Flange
Without
Contact Mount
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.