
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-284061-0
Zoro #
G900930114
UPC #
-
Country of Origin
Germany
Dimensions
PCB Tail Length
3.5 mm [ .138 in ]
Details
Side Stackable
No
Number of Positions
10
Screwless Terminal Block
Yes
Current Rating (Max) (A)
15
Contact Base Material
Copper Alloy
Centerline
5.08 mm [ .2 in ]
Applies To
Printed Circuit Board
Interlock
Without
Threaded Flange
Without
Contact Mount
Through Hole
Housing Color
Green
Shrouded
Yes
Contact Mating Area Plating Material
Tin
Mounting Angle
Right Angle
Housing Material
Polyamide 6.6 GF
Connector Style
Header
Closed End
With
Number of Rows
2
Screw Flange
Without
Voltage (VAC)
300
Block Type
None
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.