This item is Discontinued.

Te Connectivity TERMI-BLOK HEADER ASSY 10P.5 1-282812-0

TERMI-BLOK HEADER ASSY 10P.5 (Discontinued)

  • Mfr # 1-282812-0
  • Zoro # G500929860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-282812-0
Zoro #
G500929860
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Interlock
Without
Contact Mating Area Plating Material
Tin
Voltage (VAC)
300
Current Rating (Max) (A)
15
Mounting Angle
Right Angle
Housing Material
Polyamide 6.6 GF
Number of Rows
1
Contact Base Material
Copper Alloy
Applies To
Printed Circuit Board
Mating Angle
90°
Centerline
5 mm [ .197 in ]
Number of Positions
10
Housing Color
Green
Screw Flange
Without
Screwless Terminal Block
No
Shrouded
Yes
Contact Mount
Through Hole
Block Type
None
Threaded Flange
Without
Connector Style
Header
Closed End
Without
Side Stackable
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.