
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
282812-6
Zoro #
G800930023
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.5 mm [ .138 in ]
Details
Number of Rows
1
Screw Flange
Without
Current Rating (Max) (A)
15
Housing Material
Polyamide 6.6 GF
Threaded Flange
Without
Contact Mount
Through Hole
Connector Style
Header
Contact Mating Area Plating Material
Tin
Housing Color
Green
Block Type
None
Number of Positions
6
Shrouded
Yes
Side Stackable
No
Voltage (VAC)
300
Screwless Terminal Block
No
Interlock
Without
Contact Base Material
Copper Alloy
Centerline
5 mm [ .197 in ]
Mounting Angle
Right Angle
Mating Angle
90°
Applies To
Printed Circuit Board
Closed End
Without
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.