
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
282812-7
Zoro #
G300929954
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.5 mm [ .138 in ]
Details
Number of Rows
1
Number of Positions
7
Current Rating (Max) (A)
15
Voltage (VAC)
300
Interlock
Without
Side Stackable
No
Block Type
None
Contact Mount
Through Hole
Mounting Angle
Right Angle
Applies To
Printed Circuit Board
Shrouded
Yes
Contact Base Material
Copper Alloy
Centerline
5 mm [ .197 in ]
Threaded Flange
Without
Contact Mating Area Plating Material
Tin
Housing Color
Green
Mating Angle
90°
Screw Flange
Without
Screwless Terminal Block
No
Housing Material
Polyamide 6.6 GF
Closed End
Without
Connector Style
Header
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.