
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
282812-8
Zoro #
G900929873
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.5 mm [ .138 in ]
Details
Mounting Angle
Right Angle
Interlock
Without
Closed End
Without
Block Type
None
Connector Style
Header
Screw Flange
Without
Centerline
5 mm [ .197 in ]
Number of Positions
8
Current Rating (Max) (A)
15
Contact Base Material
Copper Alloy
Screwless Terminal Block
No
Side Stackable
No
Applies To
Printed Circuit Board
Housing Material
Polyamide 6.6 GF
Housing Color
Green
Voltage (VAC)
300
Number of Rows
1
Shrouded
Yes
Contact Mating Area Plating Material
Tin
Threaded Flange
Without
Contact Mount
Through Hole
Mating Angle
90°
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.