Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK HEADER ASSY90 10P. 1-282815-0

TERMI-BLOK HEADER ASSY90 10P. (Discontinued)

  • Mfr # 1-282815-0
  • Zoro # G800929928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-282815-0
Zoro #
G800929928
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Interlock
Without
Contact Mount
Through Hole
Number of Positions
10
Connector Style
Header
Side Stackable
Yes
Block Type
None
Housing Material
Polyamide 6.6 GF
Contact Mating Area Plating Material
Tin
Centerline
5.08 mm [ .2 in ]
Number of Rows
1
Contact Base Material
Copper Alloy
Current Rating (Max) (A)
15
Screwless Terminal Block
No
Mounting Angle
Right Angle
Closed End
Without
Voltage (VAC)
300
Applies To
Printed Circuit Board
Screw Flange
Without
Shrouded
Yes
Housing Color
Green
Threaded Flange
Without
Mating Angle
90°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.