Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK HEADER ASSY90 10P. 1-282822-0

TERMI-BLOK HEADER ASSY90 10P. (Discontinued)

  • Mfr # 1-282822-0
  • Zoro # G800930153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-282822-0
Zoro #
G800930153
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Color
Green
Housing Material
Polyamide 6.6 GF
Closed End
Without
Contact Base Material
Copper Alloy
Applies To
Printed Circuit Board
Contact Mount
Through Hole
Side Stackable
Yes
Number of Positions
10
Block Type
None
Number of Rows
1
Screw Flange
Without
Centerline
5 mm [ .197 in ]
Screwless Terminal Block
No
Contact Mating Area Plating Material
Tin
Mounting Angle
Vertical
Interlock
Without
Voltage (VAC)
300
Housing Color
Green
Shrouded
Yes
Threaded Flange
Without
Connector Style
Header
Current Rating (Max) (A)
15
Mating Angle
180°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.