Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK HEADER ASSY90 12P. 1-282822-2

TERMI-BLOK HEADER ASSY90 12P. (Discontinued)

  • Mfr # 1-282822-2
  • Zoro # G400930096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-282822-2
Zoro #
G400930096
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Color
Green
Screwless Terminal Block
No
Number of Rows
1
Connector Style
Header
Mating Angle
180°
Closed End
Without
Side Stackable
Yes
Shrouded
Yes
Block Type
None
Contact Mount
Through Hole
Voltage (VAC)
300
Current Rating (Max) (A)
15
Threaded Flange
Without
Contact Mating Area Plating Material
Tin
Contact Base Material
Copper Alloy
Housing Material
Polyamide 6.6 GF
Housing Color
Green
Interlock
Without
Mounting Angle
Vertical
Applies To
Printed Circuit Board
Centerline
5 mm [ .197 in ]
Number of Positions
12
Screw Flange
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.