
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
282815-2
Zoro #
G300929879
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.5 mm [ .138 in ]
Details
Voltage (VAC)
300
Threaded Flange
Without
Screw Flange
Without
Number of Rows
1
Number of Positions
2
Contact Mating Area Plating Material
Tin
Mating Angle
90°
Housing Material
Polyamide 6.6 GF
Screwless Terminal Block
No
Connector Style
Header
Current Rating (Max) (A)
15
Side Stackable
Yes
Contact Mount
Through Hole
Housing Color
Green
Centerline
5.08 mm [ .2 in ]
Mounting Angle
Right Angle
Block Type
None
Applies To
Printed Circuit Board
Closed End
Without
Shrouded
Yes
Interlock
Without
Contact Base Material
Copper Alloy
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.