
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
282822-3
Zoro #
G900930084
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.5 mm [ .138 in ]
Details
Color
Green
Contact Base Material
Copper Alloy
Housing Color
Green
Contact Mount
Through Hole
Housing Material
Polyamide 6.6 GF
Side Stackable
Yes
Contact Mating Area Plating Material
Tin
Number of Positions
3
Screwless Terminal Block
No
Current Rating (Max) (A)
15
Block Type
None
Number of Rows
1
Centerline
5 mm [ .197 in ]
Mating Angle
180°
Threaded Flange
Without
Interlock
Without
Mounting Angle
Vertical
Applies To
Printed Circuit Board
Voltage (VAC)
300
Closed End
Without
Shrouded
Yes
Connector Style
Header
Screw Flange
Without
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.