Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK HEADER ASSY90 3P.5 282815-3

TERMI-BLOK HEADER ASSY90 3P.5 (Discontinued)

  • Mfr # 282815-3
  • Zoro # G900929859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282815-3
Zoro #
G900929859
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Number of Positions
3
Block Type
None
Connector Style
Header
Screw Flange
Without
Screwless Terminal Block
No
Applies To
Printed Circuit Board
Contact Mating Area Plating Material
Tin
Contact Base Material
Copper Alloy
Shrouded
Yes
Mating Angle
90°
Current Rating (Max) (A)
15
Housing Color
Green
Housing Material
Polyamide 6.6 GF
Mounting Angle
Right Angle
Side Stackable
Yes
Contact Mount
Through Hole
Voltage (VAC)
300
Interlock
Without
Number of Rows
1
Centerline
5.08 mm [ .2 in ]
Threaded Flange
Without
Closed End
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.