Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK HEADER ASSY90 3P.5 282824-3

TERMI-BLOK HEADER ASSY90 3P.5 (Discontinued)

  • Mfr # 282824-3
  • Zoro # G500930156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282824-3
Zoro #
G500930156
UPC #
-
Country of Origin
Germany

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Housing Color
Green
Screwless Terminal Block
No
Connector Style
Header
Shrouded
Yes
Contact Base Material
Copper Alloy
Contact Mount
Through Hole
Closed End
Without
Current Rating (Max) (A)
15
Housing Material
Polyamide 6.6 GF
Centerline
5.08 mm [ .2 in ]
Screw Flange
Without
Interlock
With
Threaded Flange
Without
Voltage (VAC)
300
Number of Rows
1
Contact Mating Area Plating Material
Tin
Applies To
Printed Circuit Board
Number of Positions
3
Mounting Angle
Vertical
Block Type
None
Mating Angle
180°
Side Stackable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.