Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK HEADER ASSY90 4P.5 282815-4

TERMI-BLOK HEADER ASSY90 4P.5 (Discontinued)

  • Mfr # 282815-4
  • Zoro # G400929847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282815-4
Zoro #
G400929847
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Housing Material
Polyamide 6.6 GF
Mating Angle
90°
Housing Color
Green
Screw Flange
Without
Connector Style
Header
Closed End
Without
Voltage (VAC)
300
Number of Rows
1
Applies To
Printed Circuit Board
Threaded Flange
Without
Interlock
Without
Contact Mount
Through Hole
Shrouded
Yes
Number of Positions
4
Mounting Angle
Right Angle
Contact Base Material
Copper Alloy
Side Stackable
Yes
Screwless Terminal Block
No
Block Type
None
Centerline
5.08 mm [ .2 in ]
Contact Mating Area Plating Material
Tin
Current Rating (Max) (A)
15

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.