Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK HEADER ASSY90 4P.5 282825-4

TERMI-BLOK HEADER ASSY90 4P.5 (Discontinued)

  • Mfr # 282825-4
  • Zoro # G900929972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282825-4
Zoro #
G900929972
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in

Details

Voltage
300 VAC
Connector System
Wire-to-Board
Operating Temperature Range
-40 to 110°C
Number of Rows
1
Connector Style
Header
Interlock
Without
Mounting Angle
Vertical
Number of Positions
4
Contact Mount
Through Hole
Centerline (Pitch)
.2 in
Side Stackable
Yes
Contact Base Material
Copper Alloy
Housing Color
Green
Block Type
None
Closed End
Without
Mating Angle
180°
Contact Mating Area Plating Material
Tin
Threaded Flange
Without
Contact Current Rating (Max)
15 A
Screwless Terminal Block
No
Connector & Contact Terminates To
Printed Circuit Board
Circuit Application
Power & Signal
Screw Flange
Without
Wire Range
30 to 12 AWG
Current Rating (Max)
15 A
Housing Material
Polyamide 6.6 GF
Connector Mounting Type
Board Mount
Header Type
Shrouded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.