
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
282822-5
Zoro #
G500930118
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.5 mm [ .138 in ]
Details
Color
Green
Housing Color
Green
Current Rating (Max) (A)
15
Contact Base Material
Copper Alloy
Number of Rows
1
Mounting Angle
Vertical
Screwless Terminal Block
No
Screw Flange
Without
Centerline
5 mm [ .197 in ]
Mating Angle
180°
Contact Mating Area Plating Material
Tin
Voltage (VAC)
300
Threaded Flange
Without
Side Stackable
Yes
Number of Positions
5
Interlock
Without
Closed End
Without
Connector Style
Header
Block Type
None
Applies To
Printed Circuit Board
Shrouded
Yes
Contact Mount
Through Hole
Housing Material
Polyamide 6.6 GF
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.