Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK HEADER ASSY90 6P.5 282815-6

TERMI-BLOK HEADER ASSY90 6P.5 (Discontinued)

  • Mfr # 282815-6
  • Zoro # G000930120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282815-6
Zoro #
G000930120
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Interlock
Without
Housing Color
Green
Screwless Terminal Block
No
Block Type
None
Shrouded
Yes
Contact Mount
Through Hole
Number of Positions
6
Contact Base Material
Copper Alloy
Mounting Angle
Right Angle
Number of Rows
1
Threaded Flange
Without
Centerline
5.08 mm [ .2 in ]
Screw Flange
Without
Closed End
Without
Housing Material
Polyamide 6.6 GF
Connector Style
Header
Voltage (VAC)
300
Current Rating (Max) (A)
15
Contact Mating Area Plating Material
Tin
Mating Angle
90°
Applies To
Printed Circuit Board
Side Stackable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.