
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
282817-8
Zoro #
G200930203
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.5 mm [ .138 in ]
Details
Housing Color
Green
Color
Green
Voltage (VAC)
600
Mating Angle
90°
Interlock
Without
Centerline
10 mm [ .394 in ]
Shrouded
Yes
Number of Positions
8
Mounting Angle
Right Angle
Applies To
Printed Circuit Board
Contact Base Material
Copper Alloy
Contact Mount
Through Hole
Screw Flange
Without
Threaded Flange
Without
Current Rating (Max) (A)
15
Closed End
Without
Side Stackable
No
Connector Style
Header
Screwless Terminal Block
No
Number of Rows
1
Contact Mating Area Plating Material
Tin
Block Type
None
Housing Material
Polyamide 6.6 GF
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.