Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK HEADER ASSY90 8P.5

  • Mfr # 282815-8

  • Zoro # G400930164


product price: $1.85
/ea
Sold in multiples of 1200 for $2,220.00

Key Features

Number of Rows
1
Number of Positions
8
Screwless Terminal Block
No
Connector Style
Header
Voltage (VAC)
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282815-8
Zoro #
G400930164
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Number of Rows
1
Number of Positions
8
Screwless Terminal Block
No
Connector Style
Header
Voltage (VAC)
300
Contact Base Material
Copper Alloy
Interlock
Without
Threaded Flange
Without
Centerline
5.08 mm [ .2 in ]
Housing Color
Green
Block Type
None
Side Stackable
Yes
Current Rating (Max) (A)
15
Screw Flange
Without
Mounting Angle
Right Angle
Contact Mating Area Plating Material
Tin
Shrouded
Yes
Applies To
Printed Circuit Board
Mating Angle
90°
Closed End
Without
Housing Material
Polyamide 6.6 GF
Contact Mount
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.