Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB 13P INKSTAMP 3-282837-2

TERMI-BLOK PCB 13P INKSTAMP (Discontinued)

  • Mfr # 3-282837-2
  • Zoro # G100930051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-282837-2
Zoro #
G100930051
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Circuit Application
Power & Signal
Closed End
Without
Interlock
With
Number of Positions
13
Mounting Angle
Vertical
Wire Entry Angle
Side
Marking Color
Black
Housing Color
Green
Connector Style
Header
Centerline (Pitch)
.2 in
Side Stackable
No
Connector System
Wire-to-Board
Stacked Levels
Without
Contact Current Rating (Max)
13.5 A
Wire Protection
With
Contact Mating Area Plating Material
Tin
Housing Material
PA 66
Screw Material
Brass
Block Type
Stacking w/interlock
Screwless Terminal Block
No
Connector Mounting Type
Board Mount
Screw Flange
Without
Contact Base Material
Brass
Number of Rows
1
Wire Range
30 to 16 AWG
Connector & Contact Terminates To
Printed Circuit Board
Operating Temperature Range
-40 to 230°F
Screw Plating Material
Nickel
Current Rating (Max)
13.5 A
Contact Mount
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.