Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT 1&2 3P. 5 796691-3

TERMI-BLOK PCB MOUNT 1&2 3P. 5 (Discontinued)

  • Mfr # 796691-3
  • Zoro # G100929901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796691-3
Zoro #
G100929901
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.15 in
Screw Size
M3

Details

Voltage
300 VAC
Screw Plating Material
Nickel
Current Rating (Max)
17.5 A
Interlock
With
Contact Mount
Through Hole
Contact Current Rating (Max)
17.5 A
Wire Range
30 to 12 AWG
Side Stackable
Yes
Screw Material
Brass
Operating Temperature Range
-40 to 230°F
Connector Mounting Type
Board Mount
Number of Rows
2
Block Type
Stacking w/interlock
Stacked Levels
Level 1/Level 2
Connector System
Wire-to-Board
Housing Material
PA 66
Housing Color
Blue
Contact Base Material
Brass
Screw Flange
Without
Screwless Terminal Block
No
Marking Color
Black
Number of Positions
3
Closed End
Without
Mounting Angle
Vertical
Connector Style
Header
Centerline (Pitch)
.197 in
Wire Entry Angle
Side
Connector & Contact Terminates To
Printed Circuit Board
Contact Mating Area Plating Material
Tin
Circuit Application
Power & Signal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.