Zoro Homepage
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT 1&2 3P.5 282869-3

TERMI-BLOK PCB MOUNT 1&2 3P.5 (Discontinued)

  • Mfr # 282869-3
  • Zoro # G100930174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282869-3
Zoro #
G100930174
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Housing Color
Green
Voltage
300 VAC
Contact Mount
Through Hole
Screw Material
Brass
Connector & Contact Terminates To
Printed Circuit Board
Closed End
Without
Number of Rows
2
Block Type
None
Connector Style
Receptacle
Housing Material
PA 6.6
Number of Positions
3
Screwless Terminal Block
Yes
Screw Flange
Without
Screw Plating Material
Nickel
Contact Base Material
Brass
Wire Entry Angle
Side
Interlock
With
Contact Mating Area Plating Material
Tin
Stacked Levels
Level 1/Level 2
Current Rating (Max)
13.5 A
Wire Range
30 to 16 AWG
Centerline (Pitch)
.2 in
Side Stackable
No
Mounting Angle
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.