Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT 12P.5 1-282841-2

TERMI-BLOK PCB MOUNT 12P.5 (Discontinued)

  • Mfr # 1-282841-2
  • Zoro # G000930021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-282841-2
Zoro #
G000930021
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Connector & Contact Terminates To
Printed Circuit Board
Connector System
Wire-to-Board
Operating Temperature Range
-40 to 110°C
Housing Color
Green
Wire Protection
With
Contact Current Rating (Max)
17.5 A
Interlock
With
Current Rating (Max)
17.5 A
Stacked Levels
Without
Screw Flange
Without
Screw Material
Brass
Threaded Flange
Without
Screw Plating Material
Nickel
Centerline (Pitch)
.2 in
Number of Rows
1
Housing Material
PA 66
Number of Positions
12
Contact Base Material
Brass
Circuit Application
Power & Signal
Wire Entry Angle
Side
Connector Mounting Type
Board Mount
Contact Mating Area Plating Material
Tin
Block Type
Stacking w/interlock
Screwless Terminal Block
No
Contact Mount
Through Hole
Closed End
Without
Mounting Angle
Straight
Wire Range
30 to 12 AWG
Side Stackable
No
Connector Style
Header

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.