Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT 180 12P. 1-282851-2

TERMI-BLOK PCB MOUNT 180 12P. (Discontinued)

  • Mfr # 1-282851-2
  • Zoro # G200929856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-282851-2
Zoro #
G200929856
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.15 in
Screw Size
M3

Details

Voltage
300 VAC
Connector System
Wire-to-Board
Stacked Levels
Without
Screwless Terminal Block
No
Threaded Flange
Without
Contact Mating Area Plating Material
Tin
Connector Style
Header
Screw Flange
Without
Housing Color
Green
Mounting Angle
Right Angle
Centerline (Pitch)
.2 in
Screw Material
Brass
Header Type
Header Only
Closed End
With
Side Stackable
Yes
Number of Rows
1
Interlock
With
Number of Positions
12
Wire Entry Angle
Top
Current Rating (Max)
17.5 A
Wire Range
30 to 12 AWG
Connector Mounting Type
Board Mount
Housing Material
PA 66
Contact Base Material
Brass
Wire Protection
With
Circuit Application
Power & Signal
Contact Current Rating (Max)
17.5 A
Connector & Contact Terminates To
Printed Circuit Board
Contact Mount
Through Hole
Screw Plating Material
Nickel
Operating Temperature Range
-40 to 110°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.