Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT 180 3P. 796748-3

TERMI-BLOK PCB MOUNT 180 3P. (Discontinued)

  • Mfr # 796748-3
  • Zoro # G800929966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796748-3
Zoro #
G800929966
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.142 in

Details

Voltage
300 VAC
Screw Flange
Without
Block Type
None
Centerline (Pitch)
.197 in
Interlock
With
Contact Base Material
Brass
Wire Range
30 to 12 AWG
Side Stackable
No
Housing Material
Polyamide 6.6 GF
Current Rating (Max)
17.5 A
Screwless Terminal Block
No
Contact Mount
Through Hole
Wire Entry Angle
Top
Closed End
Without
Stacked Levels
Without
Number of Positions
3
Number of Rows
1
Mounting Angle
Right Angle
Connector Style
Receptacle
Housing Color
Green
Screw Material
Brass
Contact Mating Area Plating Material
Tin
Connector & Contact Terminates To
Printed Circuit Board
Screw Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.