Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT 180 8P.5 282851-8

TERMI-BLOK PCB MOUNT 180 8P.5 (Discontinued)

  • Mfr # 282851-8
  • Zoro # G700930109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282851-8
Zoro #
G700930109
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
.15 in
Screw Size
M3

Details

Voltage
300 VAC
Wire Protection
With
Housing Color
Green
Contact Base Material
Brass
Connector System
Wire-to-Board
Side Stackable
Yes
Header Type
Header Only
Contact Mating Area Plating Material
Tin
Connector Mounting Type
Board Mount
Connector & Contact Terminates To
Printed Circuit Board
Screw Material
Brass
Interlock
With
Operating Temperature Range
-40 to 110°C
Closed End
With
Connector Style
Header
Current Rating (Max)
17.5 A
Number of Positions
8
Wire Entry Angle
Top
Screw Flange
Without
Contact Current Rating (Max)
17.5 A
Housing Material
PA 66
Stacked Levels
Without
Centerline (Pitch)
.2 in
Number of Rows
1
Screwless Terminal Block
No
Mounting Angle
Right Angle
Contact Mount
Through Hole
Wire Range
30 to 12 AWG
Circuit Application
Power & Signal
Threaded Flange
Without
Screw Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.