Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT 2ND 2P. 5 282880-2

TERMI-BLOK PCB MOUNT 2ND 2P. 5 (Discontinued)

  • Mfr # 282880-2
  • Zoro # G900930190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282880-2
Zoro #
G900930190
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Housing Color
Green
Voltage
300 VAC
Screwless Terminal Block
Yes
Contact Mating Area Plating Material
Tin
Mounting Angle
Vertical
Screw Material
Brass
Side Stackable
Yes
Number of Rows
1
Contact Base Material
Brass
Connector & Contact Terminates To
Printed Circuit Board
Centerline (Pitch)
.197 in
Screw Plating Material
Nickel
Screw Flange
Without
Current Rating (Max)
13.5 A
Housing Material
PA 6.6
Stacked Levels
Level 2
Wire Entry Angle
Side
Closed End
Without
Interlock
With
Wire Range
30 to 16 AWG
Block Type
None
Contact Mount
Through Hole
Connector Style
Receptacle
Number of Positions
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.