Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT 2P 796690-2

TERMI-BLOK PCB MOUNT 2P (Discontinued)

  • Mfr # 796690-2
  • Zoro # G100930020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796690-2
Zoro #
G100930020
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.15 in

Details

Voltage
300 VAC
Connector & Contact Terminates To
Printed Circuit Board
Housing Material
Polyamide 6.6 GF
Screw Flange
Without
Contact Mount
Through Hole
Current Rating (Max)
17.5 A
Wire Range
30 to 12 AWG
Interlock
With
Closed End
Without
Number of Rows
1
Screw Plating Material
Nickel
Number of Positions
2
Mounting Angle
Vertical
Screw Material
Brass
Contact Base Material
Brass
Connector Style
Receptacle
Stacked Levels
Without
Screwless Terminal Block
No
Marking Color
White
Housing Color
Green
Wire Entry Angle
35°
Centerline (Pitch)
.197 in
Side Stackable
No
Block Type
None
Contact Mating Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.