Zoro Homepage
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT 35  20P. 2-796689-0

TERMI-BLOK PCB MOUNT 35 20P. (Discontinued)

  • Mfr # 2-796689-0
  • Zoro # G600929951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-796689-0
Zoro #
G600929951
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.15 in

Details

Voltage
300 VAC
Connector Style
Header
Centerline (Pitch)
.197 in
Circuit Application
Power & Signal
Closed End
Without
Wire Entry Angle
35°
Number of Positions
20
Side Stackable
Yes
Connector & Contact Terminates To
Printed Circuit Board
Current Rating (Max)
17.5 A
Contact Mount
Through Hole
Interlock
With
Threaded Flange
Without
Screw Plating Material
Nickel
Housing Color
Black
Wire Range
30 to 12 AWG
Contact Mating Area Plating Material
Tin
Screw Material
Brass
Contact Base Material
Brass
Stacked Levels
Without
Block Type
Stacking w/interlock
Wire Protection
With
Mounting Angle
Straight
Number of Rows
1
Screw Flange
Without
Connector Mounting Type
Board Mount
Screwless Terminal Block
No
Contact Current Rating (Max)
17.5 A
Operating Temperature Range
-40 to 230°F
Housing Material
PA 66
Connector System
Wire-to-Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.