Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT 3LVL3P.5 282897-3

TERMI-BLOK PCB MOUNT 3LVL3P.5 (Discontinued)

  • Mfr # 282897-3
  • Zoro # G300930073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282897-3
Zoro #
G300930073
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.15 in
Screw Size
M3

Details

Voltage
300 VAC
Wire Range
30 to 12 AWG
Closed End
Without
Current Rating (Max)
17.5 A
Side Stackable
Yes
Interlock
With
Number of Positions
3
Contact Base Material
Brass
Mounting Angle
Vertical
Housing Material
PA 6.6
Screw Flange
Without
Centerline (Pitch)
.2 in
Connector & Contact Terminates To
Printed Circuit Board
Contact Mount
Through Hole
Screw Material
Brass
Contact Mating Area Plating Material
Tin
Number of Rows
3
Screw Plating Material
Nickel
Connector Style
Receptacle
Screwless Terminal Block
Yes
Stacked Levels
Level 1/Level 2/Level 3
Wire Entry Angle
Side
Housing Color
Green
Block Type
None

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.