Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT 3RD 3P. 5 282884-3

TERMI-BLOK PCB MOUNT 3RD 3P. 5 (Discontinued)

  • Mfr # 282884-3
  • Zoro # G600930056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282884-3
Zoro #
G600930056
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Housing Material
PA 6.6
Current Rating (Max)
13.5 A
Screw Flange
Without
Wire Entry Angle
Side
Interlock
With
Operating Temperature Range
-40 to 230°F
Screwless Terminal Block
Yes
Side Stackable
Yes
Housing Color
Green
Contact Mount
Through Hole
Block Type
None
Marking Color
Black
Screw Plating Material
Nickel
Number of Positions
3
Connector Style
Header
Contact Current Rating (Max)
13.5 A
Screw Material
Brass
Circuit Application
Power & Signal
Stacked Levels
Level 3
Number of Rows
1
Contact Mating Area Plating Material
Tin
Connector & Contact Terminates To
Printed Circuit Board
Contact Base Material
Brass
Connector System
Wire-to-Board
Centerline (Pitch)
.197 in
Wire Protection
With
Connector Mounting Type
Board Mount
Wire Range
30 to 16 AWG
Mounting Angle
Vertical
Closed End
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.