Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT 5P 796690-5

TERMI-BLOK PCB MOUNT 5P (Discontinued)

  • Mfr # 796690-5
  • Zoro # G000929971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796690-5
Zoro #
G000929971
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.15 in

Details

Voltage
300 VAC
Closed End
Without
Wire Entry Angle
35°
Connector & Contact Terminates To
Printed Circuit Board
Stacked Levels
Without
Mounting Angle
Vertical
Screwless Terminal Block
No
Screw Plating Material
Nickel
Contact Base Material
Brass
Wire Range
30 to 12 AWG
Housing Color
Green
Contact Mating Area Plating Material
Tin
Connector Style
Receptacle
Current Rating (Max)
17.5 A
Contact Mount
Through Hole
Centerline (Pitch)
.197 in
Housing Material
Polyamide 6.6 GF
Number of Positions
5
Side Stackable
No
Marking Color
White
Interlock
With
Screw Material
Brass
Screw Flange
Without
Number of Rows
1
Block Type
None

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.