Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT 8P 282837-8

TERMI-BLOK PCB MOUNT 8P (Discontinued)

  • Mfr # 282837-8
  • Zoro # G700929943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282837-8
Zoro #
G700929943
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Block Type
Stacking w/interlock
Contact Base Material
Brass
Screw Plating Material
Nickel
Wire Protection
With
Contact Mount
Through Hole
Screwless Terminal Block
No
Housing Color
Green
Operating Temperature Range
-40 to 230°F
Number of Rows
1
Wire Range
30 to 16 AWG
Connector Style
Header
Interlock
With
Closed End
Without
Number of Positions
8
Mounting Angle
Vertical
Screw Flange
Without
Connector & Contact Terminates To
Printed Circuit Board
Connector System
Wire-to-Board
Circuit Application
Power & Signal
Contact Current Rating (Max)
13.5 A
Stacked Levels
Without
Current Rating (Max)
13.5 A
Side Stackable
Yes
Screw Material
Brass
Wire Entry Angle
Side
Centerline (Pitch)
.2 in
Housing Material
PA 66
Contact Mating Area Plating Material
Tin
Connector Mounting Type
Board Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.