Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT  90 10P. 1-282834-0

TERMI-BLOK PCB MOUNT 90 10P. (Discontinued)

  • Mfr # 1-282834-0
  • Zoro # G700930093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-282834-0
Zoro #
G700930093
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M1.6
PCB Tail Length
.133 in

Details

Voltage
150 VAC
Housing Color
Green
Operating Temperature Range
-40 to 110°C
Connector Style
Header
Block Type
Stacking
Closed End
Without
Current Rating (Max)
10A
Contact Base Material
Brass
Connector & Contact Terminates To
Printed Circuit Board
Centerline (Pitch)
.1 in
Screwless Terminal Block
No
Contact Mating Area Plating Material
Tin
Contact Mount
Through Hole
Number of Rows
1
Housing Material
PA 66
Wire Entry Angle
Side
Number of Positions
10
Circuit Application
Power & Signal
Mounting Angle
Straight
Connector Mounting Type
Board Mount
Contact Current Rating (Max)
10A
Wire Range
30 to 16 AWG
Screw Flange
Without
Header Type
Header Only
Side Stackable
Yes
Wire Protection
With
Connector System
Wire-to-Board
Interlock
Without
Screw Material
Brass
Screw Plating Material
Nickel
Stacked Levels
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.