Zoro Homepage

TERMI-BLOK PCB MOUNT 90 12P.

  • Mfr # 1-282836-2

  • Zoro # G900929927


product price: $8.85
/ea
Sold in multiples of 12 for $106.20

Key Features

Voltage
300 VAC
Stacked Levels
Without
Wire Range
30 to 16 AWG
Centerline (Pitch)
.197 in
Side Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-282836-2
Zoro #
G900929927
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Screw Size
M3

Details

Voltage
300 VAC
Stacked Levels
Without
Wire Range
30 to 16 AWG
Centerline (Pitch)
.197 in
Side Stackable
Yes
Connector System
Wire-to-Board
Screwless Terminal Block
No
Block Type
Stacking w/interlock
Current Rating (Max)
13.5 A
Wire Entry Angle
Side
Wire Protection
With
Number of Positions
12
Closed End
Without
Connector Mounting Type
Board Mount
Housing Color
Green
Screw Flange
Without
Number of Rows
1
Contact Base Material
Brass
Connector Style
Header
Screw Material
Brass
Housing Material
PA 66
Contact Mating Area Plating Material
Tin
Mounting Angle
Straight
Circuit Application
Power & Signal
Operating Temperature Range
-40 to 230°F
Contact Mount
Through Hole
Contact Current Rating (Max)
13.5 A
Screw Plating Material
Nickel
Connector & Contact Terminates To
Printed Circuit Board
Interlock
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.