This item is Discontinued.

Te Connectivity TERMI-BLOK PCB MOUNT  90 12P. 1-282843-2

TERMI-BLOK PCB MOUNT 90 12P. (Discontinued)

  • Mfr # 1-282843-2
  • Zoro # G900929958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-282843-2
Zoro #
G900929958
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
600 VAC
Interlock
With
Connector Style
Header
Contact Current Rating (Max)
17.5 A
Wire Entry Angle
Side
Side Stackable
Yes
Wire Protection
With
Housing Color
Green
Wire Range
30 to 12 AWG
Stacked Levels
Without
Screw Material
Brass
Closed End
Without
Connector System
Wire-to-Board
Connector & Contact Terminates To
Printed Circuit Board
Contact Mount
Through Hole
Contact Mating Area Plating Material
Tin
Centerline (Pitch)
.4 in
Connector Mounting Type
Board Mount
Circuit Application
Power & Signal
Operating Temperature Range
-40 to 110°C
Mounting Angle
Straight
Block Type
Stacking w/interlock
Contact Base Material
Brass
Threaded Flange
Without
Housing Material
PA 66
Current Rating (Max)
17.5 A
Marking Color
Black
Number of Rows
1
Screwless Terminal Block
No
Number of Positions
12
Screw Flange
Without
Screw Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.