Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT  90 2P. 1546215-2

TERMI-BLOK PCB MOUNT 90 2P. (Discontinued)

  • Mfr # 1546215-2
  • Zoro # G100929833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546215-2
Zoro #
G100929833
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M1.6
PCB Tail Length
.134 in

Details

Voltage
150 VAC
Color
Gray
Connector Mounting Type
Board Mount
Connector & Contact Terminates To
Printed Circuit Board
Screw Material
Brass
Screw Plating Material
Nickel
Centerline (Pitch)
.1 in
Number of Positions
2
Number of Rows
1
Operating Temperature Range
-40 to 110°C
Mounting Angle
Vertical
Threaded Flange
Without
Housing Color
Gray
Current Rating (Max)
10A
Connector Style
Header
Wire Range
30 to 16 AWG
Closed End
With
Contact Mount
Through Hole
Stacked Levels
Without
Contact Current Rating (Max)
10A
Interlock
Without
Wire Entry Angle
Side
Wire Protection
With
Housing Material
PA 66
Screw Flange
Without
Connector System
Wire-to-Board
Contact Base Material
Brass
Screwless Terminal Block
No
Circuit Application
Power & Signal
Contact Mating Area Plating Material
Tin
Side Stackable
Yes
Block Type
Stacking

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.