This item is Discontinued.

Te Connectivity TERMI-BLOK PCB MOUNT  90 2P. 282860-2

This item is Discontinued.

Te Connectivity

TERMI-BLOK PCB MOUNT 90 2P. (Discontinued)

Mfr # 282860-2
Zoro # G700929837
Country of Origin Italy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
282860-2
Zoro #
G700929837
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]
Screw Size
M3

Details

Number of Positions
2
Current Rating (Max) (A)
24
Block Type
None
Housing Color
Green
Voltage (VAC)
300
Closed End
Without
Number of Rows
1
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Side Stackable
Yes
Wire Entry Angle
Side
Stacked Levels
Without
Mounting Angle
Vertical
Screw Plating Material
Nickel
Interlock
With
Screw Flange
Without
Screw Material
Brass
Housing Material
PA 6.6
Contact Base Material
Brass
Screwless Terminal Block
Yes
Contact Mount
Through Hole
Centerline
7.5 mm [ .295 in ]
Connector Style
Receptacle
Applies To
Printed Circuit Board
Contact Mating Area Plating Material
Tin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.