Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT  90 2P. 796683-2

TERMI-BLOK PCB MOUNT 90 2P. (Discontinued)

  • Mfr # 796683-2
  • Zoro # G000929995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796683-2
Zoro #
G000929995
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Screw Size
M3

Details

Voltage
300 VAC
Closed End
Without
Housing Color
Green
Screw Flange
Without
Contact Mating Area Plating Material
Tin
Connector System
Wire-to-Board
Operating Temperature Range
-40 to 110°C
Connector & Contact Terminates To
Printed Circuit Board
Wire Range
30 to 12 AWG
Wire Entry Angle
Side
Number of Rows
1
Contact Current Rating (Max)
17.5 A
Block Type
Stacking w/interlock
Side Stackable
Yes
Screw Material
Brass
Stacked Levels
Without
Wire Protection
With
Threaded Flange
Without
Screwless Terminal Block
No
Number of Positions
2
Contact Base Material
Brass
Connector Style
Header
Interlock
With
Current Rating (Max)
17.5 A
Contact Mount
Through Hole
Housing Material
PA 66
Screw Plating Material
Nickel
Centerline (Pitch)
.197 in
Mounting Angle
Straight
Marking Color
White
Circuit Application
Power & Signal
Connector Mounting Type
Board Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.