Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT  90 2P.5 282857-2

TERMI-BLOK PCB MOUNT 90 2P.5 (Discontinued)

  • Mfr # 282857-2
  • Zoro # G200930043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282857-2
Zoro #
G200930043
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Screw Size
M3

Details

Voltage
300 VAC
Current Rating (Max)
24 A
Connector Style
Header
Housing Color
Green
Centerline (Pitch)
.2 in
Contact Current Rating (Max)
24 A
Mounting Angle
Straight
Wire Entry Angle
Side
Marking Color
White
Contact Base Material
Brass
Number of Positions
2
Interlock
With
Block Type
Stacking w/interlock
Screw Plating Material
Nickel
Closed End
Without
Connector Mounting Type
Board Mount
Wire Protection
With
Number of Rows
1
Connector & Contact Terminates To
Printed Circuit Board
Screw Material
Brass
Operating Temperature Range
-40 to 230°F
Connector System
Wire-to-Board
Wire Range
30 to 12 AWG
Contact Mount
Through Hole
Screwless Terminal Block
No
Side Stackable
Yes
Screw Flange
Without
Housing Material
PA 66
Contact Mating Area Plating Material
Tin
Circuit Application
Power & Signal
Stacked Levels
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.