Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT  90 3P. 282834-3

TERMI-BLOK PCB MOUNT 90 3P. (Discontinued)

  • Mfr # 282834-3
  • Zoro # G200930159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282834-3
Zoro #
G200930159
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M1.6
PCB Tail Length
.133 in

Details

Voltage
150 VAC
Mounting Angle
Straight
Contact Base Material
Brass
Circuit Application
Power & Signal
Side Stackable
Yes
Number of Rows
1
Connector Style
Header
Current Rating (Max)
10A
Closed End
Without
Screw Flange
Without
Block Type
Stacking
Stacked Levels
Without
Interlock
Without
Number of Positions
3
Connector System
Wire-to-Board
Housing Color
Green
Operating Temperature Range
-40 to 230°F
Screw Plating Material
Nickel
Contact Mating Area Plating Material
Tin
Contact Current Rating (Max)
10A
Connector & Contact Terminates To
Printed Circuit Board
Screw Material
Brass
Contact Mount
Through Hole
Wire Entry Angle
Side
Connector Mounting Type
Board Mount
Wire Range
30 to 16 AWG
Housing Material
PA 66
Header Type
Header Only
Wire Protection
With
Screwless Terminal Block
No
Centerline (Pitch)
.1 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.